Snipe nose-Pliers-Insulated-SR-L210MM-ZEBRA
714.01577
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
0 Review(s)
For gripping, holding and cutting soft and hard wires and cables with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:32 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 210 mm |
| Overall Length (in) | 8-1/4 in |
| EAN | 4050642466661 |
Features
| In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| High-quality tool steel ensures long tool life on tips and cutting surfaces |
| Tips design for use on heavy high loads |
| Ergonomic, non-slip two-component comfort handle with wide insulated collar for secure working |
| IEC 60900 Compliant |
| Cutting edges: With additional inductive hardening |
| Surface: Ground and chrome-plated all around |
| Grip surfaces: Toothed |
| Joint: designed for accurate guide and leverage |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.